Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control w/ 6 Ft. 7-1/5" Leads (120/240v, SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control w/ 6 Ft. 7-1/5" Leads (120/240v, SPDT)

SKU:
A421AEC-02C
Rating:
(3)
Q&A:
(0)
Single Stage Digital Temperature Control w/ 6 Ft. 7-1/5" Leads (120/240v, SPDT)
Magnifying glass
Hover image to zoom
$167.04 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Line-Voltage Type 4X Electronic Temperature Control: Type 4X (NEMA), IP66 watertight enclosure for surface-mount applications. Rated for 120/240 VAC. Includes an A99BB-200C temperature sensor with 6.6 ft (2.0 m) cable.

The A421 Series controls are single stage, electronic temperature controls with a single-pole, double-throw (SPDT) output relay. The controls feature an adjustable backlit LCD for viewing the temperature and status of other functions, and a three-button touchpad for setup and adjustment. An LED indicates the On/Off status of the output relay.

The A421 controls are available in low voltage 24 VAC and high voltage 120 or 240 VAC models, which provide options for most refrigeration and HVAC applications.

The A421 controls provide heating or cooling control, sensor offset, temperature setback, adjustable anti-short cycle delay, and a restricted user adjustment mode. The temperature units can be displayed in °F or °C. The temperature adjustment range is -40 to 212°F or -40 to 100°C.

The A421 controls are available in Type 1/IP20 high-impact plastic enclosures suitable for surface or DIN rail mounting and Type 4X/IP66 watertight, corrosion-resistant surface mount enclosures.

Some A421 Series control models are equipped with factory-installed power cords. The power cords provide convenient plug-in connection and control of 120 VAC heating and cooling equipment

Specs

–
Product Type:

Temperature Control

Voltage:

120/240V

Enclosure Type:

NEMA-4X

Supply Voltage:

24 VAC, Class 2

Lead Wire Length:

7 Ft. 7-1/5"

Application:

Temperature Control

Min Temp (F):

-40°F

Max Temp (F):

212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Performs as advertized, right out of the box

Received recently, not yet installed, but tested it with a kettle of hot water and an independent thermometer and it performed exactly as advertized. Programming it for basic functionality was quite easy too. Only reason 4 and not 5 stars is I still don't know how long it will last.
Mike
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and professional

Item arrived exactly as expected, when promised.
ShimmyBrau
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not about the product, about the company

I bought it and decided to use another product and returned it. Supply House was fantastic, the return process was super easy, would order from them again, no problem. Product looks good. I didn't use it but it looks well put together.
chris
VA
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy