Shop Limited Time Deals
Main product image of Single Pole, Open Low Temperature Control, 15/55°F (120-240VAC)
Magnifying glass
Hover image to zoom

Single Pole, Open Low Temperature Control, 15/55°F (120-240VAC)

SKU:
A70HA-1
Rating:
(0)
Q&A:
(0)
Single Pole, Open Low Temperature Control, 15/55°F (120-240VAC)
Magnifying glass
Hover image to zoom
A70HA-1 has been discontinued
Discontinued November 28, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
System 550 Control Module w/ LCD, and 2-SPDT Output Relay
SKU:C550CCN-001C
(0)
Order by today, receive 7 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120-240 VAC
Product Highlight: Max Temp (F)
55°F Max Temp
Product Highlight: Min Temp (F)
15°F Min Temp

Description

The A70 single-pole and A72 two-pole controls are supplied in a wide selection of ranges to meet most application needs.

Features:
  • Long life contact structure with high contact force right up to break - no bounce on make.
  • Make reset models are "trip-free".
  • Ranges available to cover most applications.
  • Auxiliary contact can be used to actuate an alarm circuit when the main contact opens.
  • Two-pole construction provides a number of application advantages (see “General Description”).
  • Heavy gauge "low profile" stainless steel element cup to protect against mechanical damage.

Specs

Product Type:

Temperature Control

Voltage:

120-240 VAC

Max Temp (F):

55°F

Min Temp (F):

15°F

Type:

Single Pole

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm