Apply to be a TradeMaster!
System 550 Control Module w/ LCD, and 2-SPDT Output Relay

System 550 Control Module w/ LCD, and 2-SPDT Output Relay

SKU:
C550CCN-001C
Rating:
(0)
Q&A:
(0)
System 550 Control Module w/ LCD, and 2-SPDT Output Relay
$311.38 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–

The System 550 is a modular electronic control system that consists of control, power, and expansion modules. The assembled system monitors inputs and controls relay outputs, analog outputs or both. The system supports a wide variety of HVACR applications.


Features:

  • Two relay or analog outputs
  • Optional expansion modules to provide additional outputs up to the maximum of ten outputs in any combination of relay or analog modules
  • On/off control or a proportional analog signal of 0 VDC to 5 VDC, 0 VDC to 10 VDC, or 4 mA to 20 mA
  • Certified under UL 60335-2-40 and 60335-2-89.

Specs

–
Product Type:

Control Module

Output:

2 SPDT

Voltage:

24 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy