Apply to be a TradeMaster!
Main product image of System 450 Control Module w/ Ethernet Communications, LCD, & 4 Button Touchpad UI
Magnifying glass
Hover image to zoom

System 450 Control Module w/ Ethernet Communications, LCD, & 4 Button Touchpad UI

SKU:
C450CEN-1C
Rating:
(0)
Q&A:
(0)
System 450 Control Module w/ Ethernet Communications, LCD, & 4 Button Touchpad UI
Magnifying glass
Hover image to zoom
$513.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
System 450 is a family of modular, digital electronic controls that is easily assembled and set up to provide reliable temperature, pressure, and humidity control for a wide variety of HVACR and commercial or industrial process applications.

The System 450 control system is designed to replace System 350 control system and System 27, and provide many additional features and benefits with less than a dozen model variations.

All System 450 control modules are multipurpose and field configurable out-of-the-box; each module is designed for use in temperature, pressure, and humidity systems. A System 450 control system can be easily assembled and configured to monitor and control temperature, pressure, and humidity simultaneously.

A single C450 control module can be set up as a stand-alone control or connected to expansion modules to control up to ten outputs based on any of the three available inputs. A control system may consist of Single-Pole, Double-Throw (SPDT) relay outputs, (0-10 VDC or 4-20 mA) analog outputs, or any combination of relay and analog outputs; and any combination of input sensors or transducers.

Specs

–
Output:

2 SPDT

Action:

SPDT

Communication:

Ethernet Port

Features:

Four-Button Touch Pad

Display:

LCD

Product Type:

Control Module

Voltage:

24 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy