Apply to be a TradeMaster!
Main product image of System 450 Relay Output Expansion Module w/ SPDT Line-Voltage Output Relay
Magnifying glass
Hover image to zoom

System 450 Relay Output Expansion Module w/ SPDT Line-Voltage Output Relay

SKU:
C450SBN-4C
Rating:
(0)
Q&A:
(0)
System 450 Relay Output Expansion Module w/ SPDT Line-Voltage Output Relay
Magnifying glass
Hover image to zoom
$105.13 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
750 MAX PSI

Description

–
Note: Image displayed is of the C450SBN-3C model.

System 450 Relay Output Expansion Module w/ SPDT Line-Voltage Output Relay

Specifications:
  • Note: A System 450 control module or module assembly can use an internal or an external supply power source, but must not be connected to both simultaneously.
  • Power consumption: 0.8 VA maximum
  • Internal Supply Power: C450YNN-1C Power Supply Module
  • External Supply Power: 24 VAC (20–30 VAC) Safety Extra-Low Voltage (SELV) (Europe), Class 2 (North America), 50/60 Hz, 10 VA minimum
  • Ambient Operating Temperature: -40 to 150°F
  • Humidity: Up to 95% RH non-condensing; Maximum Dew Point 85°F
  • Control construction: Independently mounted control, surface mounted with Lexan 950 enclosure suitable for DIN rail mounting or direct mounting to a hard, even surface.
  • Dimensions (H x W x D): 5.00 x 2.38 x 2.38 in.
  • Weight: 0.38 lb
  • Compliance (United States): UL 60730-1, File E27734; FCC Compliant to CFR47, Part 15, Subpart B,Class B

Specs

–
Output:

SPDT

Action:

SPDT

Features:

Four-Button Touch Pad

Display:

LCD

Product Type:

Control Module

Min Pressure (PSI):

0

Max Pressure (PSI):

750

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy