Apply to be a TradeMaster!
System 450 Analog Output Expansion Module w/ 1 Analog Output

System 450 Analog Output Expansion Module w/ 1 Analog Output

SKU:
C450SPN-4C
Rating:
(0)
Q&A:
(0)
System 450 Analog Output Expansion Module w/ 1 Analog Output
$98.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The C450SPN-4C Analog Output Expansion Module provides one analog output (0–10 VDC or 4–20 mA self-selecting signal) for proportional control.

Specifications:
  • Note: A System 450 control module or module assembly can use an internal or an external supply power source, but must not be connected to both simultaneously.
  • Power consumption: 1.1 VA max using 0–10 V out; 1.3 VA maximum using 4–20 mA out
  • Internal Supply Power: C450YNN-1C Power Supply Module
  • External Supply Power: 24 VAC (20–30 VAC) Safety Extra-Low Voltage (SELV) (Europe), Class 2 (North America), 50/60 Hz, 10 VA minimum
  • Ambient Operating Temperature: -40 to 150°F when using 0–10 VDC outputs; -40 to 104°F when using 4–20 mA outputs
  • Humidity: Up to 95% RH non-condensing; Maximum Dew Point 85°F
  • Enclosure: Type 1, IP20 High-Impact Thermoplastic
  • Dimensions (H x W x D): 5.00 x 2.38 x 2.38 in.
  • Weight: 0.33 lb
  • Compliance (United States): UL 60730-1, File E27734; FCC Compliant to CFR47, Part 15, Subpart B,Class B

Specs

–
Product Type:

Expansion Module

Action:

SPDT

Output:

Analog

Features:

Four-Button Touch Pad

Max. Operating/Storage Relative Humidity:

95% non-condensing

Display:

LCD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy