Apply to be a TradeMaster!
System 450 Expansion Module w/ 2 Analog Output Relay

System 450 Expansion Module w/ 2 Analog Output Relay

Brand:
Johnson Controls
SKU:
C450SQN-4C
Rating:
(0)
Q&A:
(0)
System 450 Expansion Module w/ 2 Analog Output Relay
C450SQN-4C has been discontinued
Discontinued November 11, 2026
This product was discontinued by the manufacturer.

Description

–

System 450 is a family of modular, digital electronic controls that is easily assembled and set up to provide reliable temperature, pressure, and humidity control for a wide variety of Heating, Ventilating, Air Conditioning and Refrigeration (HVACR) and commercial/industrial process applications.


Features:

  • Durable, compact modular design with plug-together connectors and DIN rail or direct wall mount capability
  • Multipurpose, field-configurable modules designed for global use
  • An extensive suite of compatible temperature and humidity sensors as well as pressure transducers
  • High input signal selection
  • Differential control

Specifications:

  • Supply Voltage: From control module
  • Ambient Operating Conditions: -40 to 66 when using 0-10 VDC outputs, -40 to 40 when using 4-20 mA outputs, Up to 95% (non condensing) (°C, RH)
  • Ambient Shipping and Storage Conditions:-40 to 80, Up to 95 (non condensing) (°C, %RH)

Specs

–
Output:

Analog

Action:

SPDT

Features:

Four-Button Touch Pad

Display:

LCD

Product Type:

Control Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm