The System 550 is a modular electronic control system that provides single- or multi-stage on/off, proportional, or proportional-plus-integral control of temperature, humidity, pressure, or a combination thereof. The modularity enables customers to purchase only the modules they need for their unique application.
Features:
| Display: | LCD |
|---|---|
| Output: | 0-10 VDC |
| Setpoint Temp Range: | 40°F to 150°F |
| Enclosure Type: | NEMA-1 |
| Humidity Range: | 0 to 95% RH (Non Condensing) |
| Mount: | Wall |
| Product Type: | Control Module |