Apply to be a TradeMaster!
Main product image of Current Sensing Relay, Solid Core Fixed 0.25 A, Current Range 0.25 to 200A
Magnifying glass
Hover image to zoom

Current Sensing Relay, Solid Core Fixed 0.25 A, Current Range 0.25 to 200A

SKU:
CSDECM-S25050L
Rating:
(0)
Q&A:
(0)
Current Sensing Relay, Solid Core Fixed 0.25 A, Current Range 0.25 to 200A
Magnifying glass
Hover image to zoom
$57.79 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps

Description

–
The Current Switch Device (CSD) Series of digital output current switches are non-intrusive devices designed to detect current flowing through a cable or wire. A cost-effective solution for monitoring on and off status or proof of operation, these units are ideal for monitoring very small current loads on motors, driving fans and blowers, pumps, heating coils, and lighting

Specifications:
  • Setpoint: Fixed at .25A
  • Actuation Coil: No
  • Split Core: No
  • Output Relay: No
  • Current Range: 0.25 to 200 Amps
  • Frequency Range: 50 to 60 Hertz

Specs

–
Amperage:

200

Sensor Threshold:

Adjustable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy