Apply to be a TradeMaster!
Main product image of D352 Pressure Display Module w/ 0 to 0.99" W.C.
Magnifying glass
Hover image to zoom

D352 Pressure Display Module w/ 0 to 0.99" W.C.

SKU:
D352CA-1C
Rating:
(0)
Q&A:
(0)
D352 Pressure Display Module w/ 0 to 0.99" W.C.
Magnifying glass
Hover image to zoom
$285.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The D352 Display Module is used in conjunction with the P352 and P352P Series Pressure Controls. A 3-digit LCD display provides continuous readout of the actual pressure sensed by the P499 or DPT2640 Transmitter. By pressing and holding the setpoint button for three seconds, the pressure setpoint will be displayed.

Features:
  • display of actual system pressure and setpoint
  • remote display mounting with WHA29A cable (up to 50 ft)
  • 5-pin connector simplifies wiring between modules

Specs

–
Product Type:

Display Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy