Apply to be a TradeMaster!
DP140 Series Low Differential Pressure Transducer

DP140 Series Low Differential Pressure Transducer

SKU:
DP140005U11C
Rating:
(0)
Q&A:
(0)
DP140 Series Low Differential Pressure Transducer
$129.07 each
In Stock
In Stock
Get 2 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Johnson Controls Low Differential Pressure Transducer DP140 Series offers an excellent price-to-performance ratio and meets the requirements in all typical HVAC applications. The DP140 is a low differential pressure transducer that uses a dead-ended capacitive sensing element and requires minimal amplification. The DP140 delivers ±1% full-scale (FS) accuracy with ±0.25% and ±0.5% accuracy options with pressure ranges from 0.1 in. W.C. up to ±25 in. W.C. The DP140 has a small footprint and an AC power option.

Applications
  • HVAC systems
  • Air flow stations
  • Variable Air Volume (VAV) or fan control
  • Filter status
  • Static duct and cleanroom pressures

Features
  • Excellent price-to-performance ratio
  • Reduced installation costs
  • ±0.25%, ±0.5%, ±1% FS accuracy options
  • 24 VDC or 24 VAC excitation
  • Voltage or milli-amp analog outputs
  • Reverse wiring protection
  • Internal regulation
  • Fire retardant case, UL 94 V-0 approved
  • CE and RoHS compliant

Specs

–
Type:

Transducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy