Apply to be a TradeMaster!
Main product image of Electro Pneumatic High Volume Transducer 4-20 mA Input Range, 3-15 Psig Output Range
Magnifying glass
Hover image to zoom

Electro Pneumatic High Volume Transducer 4-20 mA Input Range, 3-15 Psig Output Range

SKU:
EP-8000-4
Rating:
(0)
Q&A:
(0)
Electro Pneumatic High Volume Transducer 4-20 mA Input Range, 3-15 Psig Output Range
Magnifying glass
Hover image to zoom
$320.78 each
In Stock
In Stock
Get 27 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
EP-8000 Series Electro-Pneumatic Transducers convert a voltage or current signal from an electronic controller into a pneumatic output pressure signal. An increase or decrease in the input signal proportionally increases or decreases (respectively) the output pressure signal from the EP-8000. Four models are available, which are grouped into two basic versions: low-volume output units (non-relay) and high-volume output units (relay).

The EP-8000 is designed to output a proportional pneumatic control signal in response to an electronic control signal. All units feature barbed air connections for 5/32 or 1/4 inch O.D. polytubing. Sequencing of pneumatic valve or damper actuators can be accomplished using a Johnson Controls V-9502 (Valve) or D-9502 (Damper) Actuator Positioner.

Features:
    Eases installation on a variety of mounting surfaces, including direct mounting on pneumatic valve actuators
  • Interfaces with a wide range of controllers, making the unit ideal for retrofit installations
  • Allows for fast and easy output pressure signal measurement
  • Facilitates field calibration, saving installation costs
  • Provides many years of use with less time spent on maintenance

Specs

–
Product Type:

Transducer

Input:

4-20 mA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy