Shop Resideo Sale
Main product image of 3/4" NPT Flow Switch (Low Flow, NEMA 3R)
Magnifying glass
Hover image to zoom

3/4" NPT Flow Switch (Low Flow, NEMA 3R)

SKU:
F261KFH-V02C
Rating:
(0)
Q&A:
(0)
3/4" NPT Flow Switch (Low Flow, NEMA 3R)
Magnifying glass
Hover image to zoom
F261KFH-V02C has been discontinued
Discontinued September 29, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
The F261 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. These models also work in applications with swimming pool water and lubricating oils.

F261 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1 inch trade size.

Features and Benefits
  • Type 4 (NEMA) enclosure allows use in indoor or outdoor applications.
  • Viton® diaphragms allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Low-flow operation on low-flow models actuates switch with less than 1.0 GPM (3.8 L/min) flow for water applications or 9.0 GPM (34.1 L/min) flow for steam applications.
  • Maximum fluid pressure of 290 psig (20 bar) permits use in a wide range of pressure flow conditions.

Low-flow model flow switch with Type 3R (NEMA) enclosure; 3/4 in. x 3/4 in. External NPTF inlet and outlet

Specs

–
Size:

3/4"

Application:

Liquid Flow

Type:

High Sensitivity

Min Fluid Temp:

-20°F

Enclosure Type:

NEMA-3R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm