3/4" NPT Flow Switch (Low Flow, NEMA 4)
Hover image to zoom

3/4" NPT Flow Switch (Low Flow, NEMA 4)

SKU:
F261MFH-V01C
Rating:
(0)
Q&A:
(1)
3/4" NPT Flow Switch (Low Flow, NEMA 4)
Hover image to zoom
$331.19 each
Backorder
Backorder
Get it Fri, Dec 29 - Mon, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"

Description

The F261 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. These models also work in applications with swimming pool water and lubricating oils.

F261 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1 inch trade size.

Features and Benefits
  • Type 4 (NEMA) enclosure allows use in indoor or outdoor applications.
  • Viton® diaphragms allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Low-flow operation on low-flow models actuates switch with less than 1.0 GPM (3.8 L/min) flow for water applications or 9.0 GPM (34.1 L/min) flow for steam applications.
  • Maximum fluid pressure of 290 psig (20 bar) permits use in a wide range of pressure flow conditions.
Low-flow model flow switch with Type 4 (NEMA) enclosure; 3/4 in x 3/4 in. External NPTF inlet and outlet

Specs

Size:

3/4"

Application:

Liquid Flow

Type:

High Sensitivity

Min Fluid Temp:

-20°F

Enclosure Type:

NEMA 4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy