Apply to be a TradeMaster!
Main product image of 1" Threaded Liquid Level Flow Switch with Nema 3R Enclosure
Magnifying glass
Hover image to zoom

1" Threaded Liquid Level Flow Switch with Nema 3R Enclosure

SKU:
F263MAP-V01C
Rating:
(1)
Q&A:
(0)
1" Threaded Liquid Level Flow Switch with Nema 3R Enclosure
Magnifying glass
Hover image to zoom
$378.78 each
In Stock
In Stock
Get 11 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection

Description

–
  • SPDT float switch with polycarbonate float for liquid temperatures 32 to 175F (0 to 79C);
  • Body connector 1 to 11-1/2" NPT, maximum liquid pressure 150 psig (1,035 kPa),
  • Type 3R (NEMA)/IP43

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

High Sensitivity

Connection Type:

Threaded

Enclosure Type:

NEMA-3R

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Float switch

Works Great!
Dale
Mpls, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy