Apply to be a TradeMaster!
1/2" Close Tank Connection for Temp. Controls
1/2" Close Tank Connection for Temp. Controls
$34.51 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F, -35ºF to 250ºF Max Temp
Product Highlight: Min Temp (F)
-35ºF Min Temp
Product Highlight: Size
1/2"

Description

–
FTG13A-600R is available for closed tank applications where the temperature does not fall below -35°F (-37°C) or exceed 250°F (121°C). Maximum liquid pressure limit is 150 psig (1034 kPa). For applications where the temperature or liquid pressure exceeds these limits specify Style 4 element with all metal packing nut as an integral part of the control.

Specs

–
Size:

1/2"

Min Temp (F):

-35ºF

Max Temp (F):

250°F

-35ºF to 250ºF

Max. Working Pressure:

150 PSIG

Product Type:

Miscellaneous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy