Apply to be a TradeMaster!
Main product image of MR4 Refrigeration Temperature and Defrost Control Module
Magnifying glass
Hover image to zoom

MR4 Refrigeration Temperature and Defrost Control Module

SKU:
MR4PMUHV-12C
Rating:
(0)
Q&A:
(0)
MR4 Refrigeration Temperature and Defrost Control Module
Magnifying glass
Hover image to zoom
$582.39 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
The MR Series Controls are versatile, microprocessor-based, multi-function, programmable temperature controls. Depending on the model chosen, the MR Series Controls can also manage alarm, defrost cycle (active or passive defrost), and evaporator fan functions.

The MR Series Controls have large red LED displays. These compact controls are available in panel mount and DIN rail mount varieties. The MR Series Controls use the A99B temperature sensors, which allow remote mounting of the display unit.

All MR Series Controls perform temperature and alarm management. Some models have additional capabilities.

The MR4 Series provides temperature, alarm, defrost, and evaporator fan management. The MR4 Series provides defrost cycle management with hot gas or electric heat defrost and defrost termination based on time or temperature. The MR4 Series consolidates the functions of a temperature control, a digital temperature readout, a defrost cycle timer, and a defrost termination device.

Specs

–
Product Type:

Control Module

Application:

Temperature Control

Voltage:

120/240V

Features:

Defrost Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy