Apply to be a TradeMaster!
Main product image of Reset Volume Controller with Direct Acting Thermostat (3 PSIG)
Magnifying glass
Hover image to zoom

Reset Volume Controller with Direct Acting Thermostat (3 PSIG)

SKU:
P-3800-2
Rating:
(0)
Q&A:
(0)
Reset Volume Controller with Direct Acting Thermostat (3 PSIG)
Magnifying glass
Hover image to zoom
$364.24 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The P-3800 Reset Volume Controller is a pressure independent, submaster device designed to regulate the flow of air in Variable Air Volume (VAV) boxes. The P-3800 controls the output volume, between adjustable minimum and maximum set points, in response to a reset signal from a thermostat or some other master controller. Two models of the P-3800 are available to satisfy all VAV/thermostat configurations, in both cooling and heating applications.

In addition, the design of the P-3800 provides accurate air volume control, even down to a velocity pressure as low as 0.01 in. WG (2.5 Pa), despite the varying supply pressures found in many systems today. The constant reset span feature of the P-3800 means the unit will maintain the desired volume setting regardless of static pressure and/or zone load fluctuations, thus saving energy and improving the comfort level of the environment being controlled. In addition, the reset start point, reset range, and minimum and maximum flow set points of both models of the P-3800 are fully adjustable, allowing the installer to customize the unit to match the application, as dictated by the system drawing. Refer to the Specifications table for adjustment ranges and factory settings, as well as other reset controller specification information.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy