Apply to be a TradeMaster!
Main product image of 0-0.1 Differential Pressure Transmitter
Magnifying glass
Hover image to zoom
0-0.1 Differential Pressure Transmitter
Magnifying glass
Hover image to zoom
$2,770.56 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F to 100°F
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Max Temp (F)
100°F Max Temp

Description

–
The P-5215 Differential Pressure Transmitter accurately measures differential pressure and converts the measurement into a proportional 3 to 15 PSIG (21 to 105 kPa) output signal. This instrument can be used in a variety of control applications including static, velocity, and differential pressure control.

Specs

–
Temperature Range (F):

50°F to 100°F

Min Temp (F):

50°F

Max Temp (F):

100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy