Apply to be a TradeMaster!
Main product image of Pressure Switch, Open at 25 PSIG
Magnifying glass
Hover image to zoom

Pressure Switch, Open at 25 PSIG

SKU:
P100AP-15C
Rating:
(0)
Q&A:
(0)
Pressure Switch, Open at 25 PSIG
Magnifying glass
Hover image to zoom
$42.79 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The P100 Series Encapsulated Pressure Controls are compact, economical, direct-mount, snap-action, On/Off pressure controls, available in a wide variety of factory-calibrated, non-adjustable pressure setpoints.

The P100 controls are designed primarily for direct or pilot duty control of motors and other refrigeration or air conditioning application loads requiring precise, repeatable pressure control over a wide range of ambient conditions.

The P100 controls are available with a variety of pressure connection styles, electrical ratings, and switch actions. A high-pressure manual reset lockout is available on some models.

Product Features
  • For use in residential air conditioning and commercial refrigeration/air conditioning applications
  • OEM approved design
  • Factory set, hermetically sealed sensor
  • Compact and lightweight for direct mounting
  • Tamper-proof construction
  • RoHS compliant

Specifications
  • Application: Low Pressure
  • Conn.: 48" Leads
  • Cut-In: PSI 25
  • Cutout: PSI 10
  • Reset Type: Auto
  • Switch Action: SPST, Open on Fall

Specs

–
Product Type:

PSI Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy