Apply to be a TradeMaster!
Main product image of SPDT 1-Stage Low Pressure Control w/ 1/8" Female NPSF (2/20 PSIG)
Magnifying glass
Hover image to zoom

SPDT 1-Stage Low Pressure Control w/ 1/8" Female NPSF (2/20 PSIG)

SKU:
P10BG-3C
Rating:
(0)
Q&A:
(0)
SPDT 1-Stage Low Pressure Control w/ 1/8" Female NPSF (2/20 PSIG)
Magnifying glass
Hover image to zoom
P10BG-3C has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Stages
1

Description

–
These pressure controls open or close electrical circuits from a change in operating air pressure. R to Y terminals make (cut-in) on pressure rise.

Features:
  • Pressure Connector - 1/8" Female NPSF
  • Visible calibrated adjustable range scale
  • Snap-acting switch in a dust protected enclosure
  • Easily accessible wiring terminals


Applications:
  • Pneumatic systems
  • Control of pumps or small air compressors

Specs

–
Stages:

1

Max Pressure (PSIG):

20

Min Pressure (PSIG):

2

Action:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm