Apply to be a TradeMaster!
Main product image of Lube Oil Pressure Cutout Controls w/ Time Delay Relay (120 VAC or DAC)
Magnifying glass
Hover image to zoom

Lube Oil Pressure Cutout Controls w/ Time Delay Relay (120 VAC or DAC)

SKU:
P145NCB-12C
Rating:
(0)
Q&A:
(0)
Lube Oil Pressure Cutout Controls w/ Time Delay Relay (120 VAC or DAC)
Magnifying glass
Hover image to zoom
$349.51 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The P45 controls provide dependable economical low lube oil pressure cutout for pressure lubricated refrigeration compressors. The factory set pressure adjustment provides operation to the compressor manufacturer's specification. The P45 control measures the net oil pressure available to circulate oil through the lubrication system. (Net oil pressure is the difference between the oil gage pressure and the refrigerant pressure in the crankcase.) A built-in time delay relay, compensated for ambient temperature, allows for pressure pickup on start and avoids nuisance shutdowns on short duration pressure losses during the running cycle.

Product Features
  • The P45 is interchangeable in mounting and wiring with most Penn P28 controls.
  • Proven reliable pressure sensing elements several million in use.
  • Time delay relay incorporates trip free manual reset.
  • Exterior of Series P45. Power element connection with 1/4 in. flare nut (Style 13) is standard.
  • Ambient compensation gives uniform time delay regardless of temperature variations at control location.
  • Enclosed pressure actuated contacts are protected against wiring interference.
  • Single unit mounting and wiring -- saves installation time and materials.


Product Specifications
  • Manual Reset
  • Connection Size: 1/4" male flare fitting
  • Pressure Range PSIG: 9 Fixed
  • Refrigerant: Non-Corrosive, All Range
  • Max Allowable Overrun Pressure: 425 PSIG
  • Includes alarm wire

Specs

–
Time Delay:

120 Seconds

Product Type:

Oil Pressure Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy