Apply to be a TradeMaster!
Main product image of Pressure Fan Cycling Control w/ 1/4" Flare Nut (100/400 psig)
Magnifying glass
Hover image to zoom

Pressure Fan Cycling Control w/ 1/4" Flare Nut (100/400 psig)

SKU:
P170AA-118C
Rating:
(0)
Q&A:
(0)
Pressure Fan Cycling Control w/ 1/4" Flare Nut (100/400 psig)
Magnifying glass
Hover image to zoom
$143.74 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST Open low
Product Highlight: Min Pressure (PSI)
100 PSI
Product Highlight: Max Pressure (PSI)
400 MAX PSI

Description

–
P170 Controls for high pressure applications are designed primarily for high pressure cut-out control, head-pressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications.

Features:
  • all-steel case and cover provides long lasting, rugged protection for internal components
  • sight-set calibrated pressure adjustment displays a visible pressure scale, fully adjustable through the range without removing the cover (on NEMA 1 enclosure models)
  • manual reset lockout option provides trip-free lockout that cannot be overridden or reset until pressure returns to specified level
  • variety of available pressure connection styles allows greater flexibility when mounting control and adapting pressure connections to field application requirements

Applications:
  • P170 Model with single-pole, single-throw (SPST) Open High switch action are the most popular models, and are typically used for high-pressure cutout.
  • P170A model is available with SPST Open Low switch action, and typically are used for condenser fan cycling control.
  • P170 model with single-pole, double-throw (SPDT), or four-wire, two-circuit switch action allow users to install alarm devices or other control circuits.

Specs

–
Product Type:

Pressure Control

Switch Action:

SPST Open low

Min Pressure (PSI):

100

Max Pressure (PSI):

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy