Shop Limited Time Deals
Main product image of Low Pressure Control, Pressure Range PSIG 12"-80
Magnifying glass
Hover image to zoom

Low Pressure Control, Pressure Range PSIG 12"-80

SKU:
P170AB-12
Rating:
(0)
Q&A:
(0)
Low Pressure Control, Pressure Range PSIG 12"-80
Magnifying glass
Hover image to zoom
P170AB-12 has been discontinued
Discontinued May 19, 2013
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Low Pressure Control, Pressure Range PSIG 12"-80
SKU:P170AB-12C
(0)
Order by today, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

The P70, P72, and P170 controls for high pressure applications are designed primarily for high pressure cut-out control, headpressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications. Controls are available in several pressure ranges and are compatible with most common refrigerants. They may also be used on other non-corrosive fluid applications. Ammonia compatible models are also available. Several different electrical ratings and switch configurations are available. The P72 models provide direct control of 208-240 volt single phase motors up to 3 hp, and 208-220 volt 3-phase motors up to 5 hp.

Specifications:
  • Diff. PSIG: 5 to 35
  • Pressure Range PSIG: 12" to 80
  • Switch Action: SPST Close High/Open Low
  • Specs

    Product Type:

    Low Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm