Apply to be a TradeMaster!
Main product image of Low Pressure Control, Pressure Range PSIG 20"-100
Magnifying glass
Hover image to zoom

Low Pressure Control, Pressure Range PSIG 20"-100

SKU:
P170AB-2C
Rating:
(0)
Q&A:
(0)
Low Pressure Control, Pressure Range PSIG 20"-100
Magnifying glass
Hover image to zoom
$144.50 each
In Stock
In Stock
Get 2 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The P70, P72, and P170 controls for high pressure applications are designed primarily for high pressure cut-out control, headpressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications. Controls are available in several pressure ranges and are compatible with most common refrigerants. They may also be used on other non-corrosive fluid applications. Ammonia compatible models are also available. Several different electrical ratings and switch configurations are available. The P72 models provide direct control of 208-240 volt single phase motors up to 3 hp, and 208-220 volt 3-phase motors up to 5 hp.

Specifications:
  • Diff. PSIG: 5 to 35
  • Pressure Range PSIG: 20" to 100
  • Switch Action: SPST Close High/Open Low
  • Specs

    –
    Product Type:

    Low Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy