Apply to be a TradeMaster!
Main product image of 1/4" Male Flare SPST Low Cut Out High Pressure Contol Module (50 PSIG)
Magnifying glass
Hover image to zoom

1/4" Male Flare SPST Low Cut Out High Pressure Contol Module (50 PSIG)

SKU:
P170LB-1C
Rating:
(0)
Q&A:
(0)
1/4" Male Flare SPST Low Cut Out High Pressure Contol Module (50 PSIG)
Magnifying glass
Hover image to zoom
$272.35 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Connection Type
Male Flare Connection
Product Highlight: Connection Size
1/4" Connection

Description

–
The P70, P72, and P170 controls for high pressure applications are designed primarily for high pressure cut-out control, head-pressure control and condenser fan cycling control on commercial refrigeration and air conditioning applications.

Controls are available in several pressure ranges and are compatible with most common refrigerants. They may also be used on other non-corrosive fluid applications. Ammonia compatible models are also available.

Several different electrical ratings and switch configurations are available. The P72 models provide direct control of 208-240 volt single-phase motors up to 3 HP, and 208-220 volt 4-phase motors up to 5 HP.

  • Low Pressure Side PSIG (kPA) Differential: Min: 7 (48) / Max: 50 (345)
  • Low Pressure Side PSIG (kPA) Range: 20-100 PSIG (-68-690)
  • High Pressure Side PSIG (kPA) Differential: Fixed at Approximately 65 (448)
  • High Pressure Side PSIG (kPA) Range: 100-500 PSIG (690-3,447)

Specs

–
Product Type:

PSI Sensor

Switch Action:

SPST

Connection Type:

Male Flare

Connection Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy