Apply to be a TradeMaster!
Main product image of Dual Pressure Control w/ Manual Reset, LS 20-100 psi, HS 100-425 psi
Magnifying glass
Hover image to zoom

Dual Pressure Control w/ Manual Reset, LS 20-100 psi, HS 100-425 psi

SKU:
P170MA-1C
Rating:
(0)
Q&A:
(0)
Dual Pressure Control w/ Manual Reset, LS 20-100 psi, HS 100-425 psi
Magnifying glass
Hover image to zoom
$279.91 each
In Stock
In Stock
Get 7 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
Manual Reset, 20 to 100 psi
Product Highlight: Connection Type
Male Flare Connection
Product Highlight: Max Pressure (PSI)
425 MAX PSI
Product Highlight: Min Pressure (PSI)
100 PSI

Description

–
The P70, P72, and P170 controls for high pressure applications are designed primarily for high pressure cut-out control, headpressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications. Controls are available in several pressure ranges and are compatible with most common refrigerants. They may also be used on other non-corrosive fluid applications. Ammonia compatible models are also available. Several different electrical ratings and switch configurations are available. The P72 models provide direct control of 208-240 volt singlephase motors up to 3 hp, and 208-220 volt 3-phase motors up to 5 hp.

Specs

–
Differential:

Manual Reset

20 to 100 psi

Connection Type:

Male Flare

Max Pressure (PSI):

425

Pressure Range:

100 to 425 psi

Min Pressure (PSI):

100

Product Type:

Dual Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy