Apply to be a TradeMaster!
Main product image of 0 to 508 psi Electronic Pressure Transducer
Magnifying glass
Hover image to zoom

0 to 508 psi Electronic Pressure Transducer

SKU:
P266SNR-1C
Rating:
(0)
Q&A:
(1)
0 to 508 psi Electronic Pressure Transducer
Magnifying glass
Hover image to zoom
$181.83 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
508 MAX PSI

Description

–
Description
    The P266 Single-Phase Condenser Fan Speed Control is a cost-effective, weather-resistant, durable motor speed control. The P266 control is designed for approved single-phase, Permanent Split-Capacitor (PSC) motors commonly used in a wide variety of refrigeration and air conditioning condenser fan applications.

    The P266 Series controls are designed to replace the Johnson Controls P66 Series and P215 Series fan speed controls, providing additional features and flexibility, greater energy efficiency, and longer motor life in a compact, rugged, weather-resistant package.
Features

  • One or two durable, accurate, stainless steel, remote-mount pressure transducers.
  • Wide adjustable pressure throttling range
  • Optional auxiliary fan output
  • Optional low-speed capacitor mode
  • NEMA 3R, (IP54) enclosure with integral metal heat-sink and stand-off mounting feet

  • Applications

  • Computer room air conditioning
  • Commercial refrigeration
  • Commercial air conditioning

  • Specifications

  • 0 to 508 psi (0 to 35 bar) total range with a 1/4" SAE female flare connection and a 2 meter (6.6') cable
  • B17-811: 0 to 52 bar (0 to 754 psi) total range with a 1/4" SAE female flare connection and a 2 meter (6.6') cable
  • Specs

    –
    Product Type:

    Transducer

    Min Pressure (PSI):

    0

    Max Pressure (PSI):

    508

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Fan Speed Control with 4 Amp Max and 2 Triac (460/575V)
    SKU: P266BHA-100C
    Johnson Controls

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: does the pn266 come with a transducer or how does it read head pressure

    Asked by 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This unit is a transducer, as stated in the specifications sheet this is an "Electronic Pressure Transducer: 0 to 35 bar (0 to 508 psi) total range with a 1/4 in. SAE Female Flare connection and a 2 meter (6.6 ft) cable". Typically this transducer is used in conjunction with a P266 Single-Phase Condenser Fan Speed Control.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy