Apply to be a TradeMaster!
Main product image of Lube Oil Pressure Cutout Control w/ 90 Second Delay
Magnifying glass
Hover image to zoom
Lube Oil Pressure Cutout Control w/ 90 Second Delay
Magnifying glass
Hover image to zoom
$377.50 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
Non-Corrosive, All Range
Product Highlight: Min Pressure (PSI)
8 PSI
Product Highlight: Max Pressure (PSI)
70 MAX PSI

Description

–
The P28 and P128 Series Lube Oil Controls provide dependable and economical oil pressure cut-out for pressure-lubricated refrigeration compressors. The field-adjustable pressure differential of these controls provides compressor operation according to the manufacturer?s specifications. The P28 and P128 controls operate by measuring the net lube oil pressure and de-energizing the compressor if the pressure falls below the differential setpoint.

Manual or automatic reset models are available with factory set and sealed time delays of 30, 45, 60, 90, or 120 seconds (all time delays may not be available on all models). The P128 is the same control as the P28 but with 1/4 inch male flare pressure connections.



Features and Benefits
  • Built-in Time Delay Relay with Ambient Compensation: Minimizes timing fluctuations due to temperature variations
  • Trip-free Manual Reset: Provides manual reset that cannot be overridden by pressing and holding the reset button
  • Replaceable Time Delay Relay Assembly: Allows easy field replacement of the time delay relay and terminal board
  • Available with Runlight and Alarm Terminals: Allows the control to be wired for normal oil pressure runlight signals and shutdown alarm circuits for remote monitoring of oil pressure status


Specifications
  • Adjustable Cut-out Pressure Difference: 8 to 70 psi
  • Maximum Differential: 70 psi
  • Maximum Working Pressure: 250 psig (on the high side)
  • Maximum Overpressure: 325 psi (oil and low side pressure)
  • The time delay relay is de-energized 3 to 5 psi (21 to 34 kPa) above the cut-out scale setting.
  • Pressure Switch Units: Enclosed Dust-protected Pennswitch
  • Ambient Operating Conditions: 32 to 104?F / 0 to 40?C
  • Mounting: Flat Surface or with a Universal Mounting Bracket (Part No. 271-51)
  • Wiring Terminal: Large 8-32 x 1/4 in. Binder Head Screws
  • Dimensions: 5.66 x 5.32 x 2.09 in. / 144 x 135 x 53 mm

Specs

–
Reset Type:

Manual

Refrigerant Type:

Non-Corrosive, All Range

Relay Voltage:

120/240 VAC

Time Delay:

90 Seconds

Product Type:

Oil Pressure Control

Min Pressure (PSI):

8

Max Pressure (PSI):

70

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy