Apply to be a TradeMaster!
Main product image of P28 Series Lube Oil Pressure Cutout Control w/ 90 sec Time Delay, Manual Reset (120/240 VAC)
Magnifying glass
Hover image to zoom

P28 Series Lube Oil Pressure Cutout Control w/ 90 sec Time Delay, Manual Reset (120/240 VAC)

SKU:
P28DN-1C
Rating:
(0)
Q&A:
(0)
P28 Series Lube Oil Pressure Cutout Control w/ 90 sec Time Delay, Manual Reset (120/240 VAC)
Magnifying glass
Hover image to zoom
P28DN-1C has been discontinued
Discontinued March 9, 2020
This product was discontinued by the manufacturer.

Description

–
The P28 series provides dependable lube oil protection on pressure of lubricated refrigeration compressors by sensing low lube oil pressure. A built-in time delay switch, accurately compensated for ambient temperature, allows for pressure pick up on start and avoids nuisance shutdowns on pressure drops of short duration during the running cycle.

Features
  • direct-reading scale indication
  • adjustable setpoint
  • trip-free manual reset
  • replacement timing relays available
  • dust-protected switch

Specs

–
Time Delay:

90 Seconds

Product Type:

Oil Pressure Control

Reset Type:

Manual

Pressure Range:

8 to 70 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm