Apply to be a TradeMaster!
Main product image of P29  Low Pressure Control w/ Time Delay (36" Cap)
Magnifying glass
Hover image to zoom

P29 Low Pressure Control w/ Time Delay (36" Cap)

SKU:
P29NC-38C
Rating:
(0)
Q&A:
(0)
P29  Low Pressure Control w/ Time Delay (36" Cap)
Magnifying glass
Hover image to zoom
$364.89 each
In Stock
In Stock
Get 2 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Switch Action
SPST
Product Highlight: Voltage
120v, 240v

Description

P29 Low Pressure Control w/ Time Delay (36" Cap)

Time Delay Shutdown Range, "Heater On": 20" Hg Vacuum to 100 PSIG
(-70 to 700 kPa)


The P29 combines a pressure sensing mechanism with a time delay. A drop in pressure energizes the time delay relay which opens a contact after a predetermined time period.

Product Features:
  • Heavy duty low profile pressure elements withstand excessively high overrun pressure that may be encountered in system testing.
  • Time delay relay incorporates trip-free manual reset.
  • The timing mechanism (time delay relay and terminal board) may be easily removed and replaced in the field.
  • Ambient compensation minimizes the effect of temperature variations at the control location.
  • Simple, single pointer scale indicates cutout pressure.
  • Enclosed pressure actuated contacts.
  • Single unit mounting and wiring saves installation time and material.

Specs

Product Type:

Low Pressure

Switch Action:

SPST

Max. Working Pressure:

250 PSI

Features:

Manual Reset

Voltage:

120v

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy