Apply to be a TradeMaster!
Main product image of P29  Low Pressure Control w/ Time Delay & Alarm Terminal
Magnifying glass
Hover image to zoom

P29 Low Pressure Control w/ Time Delay & Alarm Terminal

SKU:
P29NF-1C
Rating:
(0)
Q&A:
(0)
P29  Low Pressure Control w/ Time Delay & Alarm Terminal
Magnifying glass
Hover image to zoom
P29NF-1C has been discontinued
Discontinued June 20, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Switch Action
SPST
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI

Description

–
P29NC is a low pressure control with time delay and lockout, which requires manual reset. A drop in pressure energizes the time delay relay and opens a contact after the time delay, shutting down the equipment. The time delay prevents nuisance shutdowns due to momentary fluctuations in system pressures.

Features:
  • Direct reading scale indication
  • Dust-protected snap action switch
  • Trip-free manual reset
  • Replacement timing relays available


Application:
  • Chiller low temperature
  • Industrial equipment, oil pressure lubrication
  • Low suction pressure

Specs

–
Product Type:

Low Pressure

Switch Action:

SPST

Max. Working Pressure:

250 PSI

Max Pressure (PSI):

100

Min Pressure (PSI):

20

Features:

Manual Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.