Apply to be a TradeMaster!
Main product image of Sensitive Differential Pressure Switch (0.03 to 1.4" WC)
Magnifying glass
Hover image to zoom

Sensitive Differential Pressure Switch (0.03 to 1.4" WC)

SKU:
P32AF-13C
Rating:
(0)
Q&A:
(0)
Sensitive Differential Pressure Switch (0.03 to 1.4" WC)
Magnifying glass
Hover image to zoom
$139.03 each
In Stock
In Stock
Get 11 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Horse Power
1/4 HP

Description

–
The P32 differential pressure switch is used to sense flow of air in ducts. When used with electric strip heaters, the switch can be wired to open the circuit and deenergize the heaters when air flow stops. Typical applications include:

Features
  • Air proving with electric duct heaters.
  • Maximum air flow controller for variable air volume systems.
  • Reheat duct powered systems.
  • Detection of icing of air conditioning coils and initiation of defrost cycle.
  • Clogged filter detection
  • Easy-to-read set point scale.
  • Small and compact.
  • Versatile mounting options.
Sensitive Differential Pressure Switch, SPDT, 0.03" Wc to 1.4" Wc, Adjustable with Scale Plate, Nema 1, 1/4 Horsepower, 120/240 Vac

Specs

–
Product Type:

Diff. Pressure

Voltage:

120/240V

Horse Power:

1/4