Apply to be a TradeMaster!
Main product image of Electronic Proportional Plus Integral Pressure Control (Cooling Mode)
Magnifying glass
Hover image to zoom

Electronic Proportional Plus Integral Pressure Control (Cooling Mode)

SKU:
P352PN-4C
Rating:
(0)
Q&A:
(0)
Electronic Proportional Plus Integral Pressure Control (Cooling Mode)
Magnifying glass
Hover image to zoom
$540.02 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Min Pressure (PSI)
240 PSI

Description

–
The P352P Electronic Proportional Plus Integral Pressure Control Series has two proportional outputs of 0 to 10 VDC and 0 to 20 mA. Proportional plus integral (PI) control is an option to hold setpoint, regardless of load shifts on a system.

Features:
  • Field selectable proportional only or proportional plus integral control
  • Surface of DIN rail mounting
  • Ten segment LED displays percent of output signal
  • Field selectable reverse/direct acting mode
  • Minimum output adjustment
  • 5-pin connectors eliminate wiring between module

Specs

–
Model:

P352P

Throttling Range:

10-100 psi

Product Type:

Proportional Pressure

Max Pressure (PSI):

600

Min Pressure (PSI):

240

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy