Apply to be a TradeMaster!
Main product image of Lube Oil Pressure Cutout Control with 120 Second Delay
Magnifying glass
Hover image to zoom

Lube Oil Pressure Cutout Control with 120 Second Delay

SKU:
P45NAA-5C
Rating:
(1)
Q&A:
(0)
Lube Oil Pressure Cutout Control with 120 Second Delay
Magnifying glass
Hover image to zoom
$362.37 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
7/60 PSI 13 36" CLOSE 9+/-3 PSI; MTG. BRKT. NONE; JUMPER NO

The P45 control provides dependable, low lube oil pressure protection for refrigeration compressors. The low-adjustable factory-set pressure setting provides operation to the compressor manufacturer's specification. A built-in time delay relay, compensated for ambient temperature, allows for pressure pick-up on start and avoids nuisance shutdowns on short duration pressure losses during the running cycle.

Features
  • universal mounting
  • trip-free manual reset
  • ambient compensated time delay
  • Specs

    –
    Voltage:

    24 VAC

    Time Delay:

    120 Seconds

    Product Type:

    Oil Pressure Control

    Features:

    Manual Reset

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Arrived in good shape and worked fine.

    The product did what it was supposed to.
    GH
    Denver,CO
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy