Apply to be a TradeMaster!
Main product image of Lube Oil Differential Pressure Cutout Control
Magnifying glass
Hover image to zoom
Lube Oil Differential Pressure Cutout Control
Magnifying glass
Hover image to zoom
P45NCB-9C has been discontinued
Discontinued June 15, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Min Pressure (PSI)
7 PSI
Product Highlight: Max Pressure (PSI)
60 MAX PSI

Description

–
7/60 PSI 5 CLOSE 20+/-3 PSI; MTG. BRKT. NONE; TERMINALS SCREW

The P45 control provides dependable, low lube oil pressure protection for refrigeration compressors. The low-adjustable factory-set pressure setting provides operation to the compressor manufacturer's specification. A built-in time delay relay, compensated for ambient temperature, allows for pressure pick-up on start and avoids nuisance shutdowns on short duration pressure losses during the running cycle.

Specs

–
Min Pressure (PSI):

7

Max Pressure (PSI):

60

Product Type:

Oil Pressure Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm