Apply to be a TradeMaster!
Main product image of 3-Range Electronic Pressure Control w/ Display
Magnifying glass
Hover image to zoom

3-Range Electronic Pressure Control w/ Display

SKU:
P470EB-1C
Rating:
(0)
Q&A:
(1)
3-Range Electronic Pressure Control w/ Display
Magnifying glass
Hover image to zoom
$149.82 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
The P470 Electronic Pressure Control with Display is a single-stage, On/Off, electronic pressure control with an SPDT (Single-Pole Double-Throw) output relay. The control may be field set to operate in one of three pressure ranges (0 to 100 psi, 0 to 500 psi, or 50 to 750 psi), as either an open-high or open-low control.

The P470 control features a large LCD that displays the sensed pressure and other system-status indicators, as well as the adjustable setpoints in the programming mode. The P470 control has a lockable, 3-button touchpad for adjusting setpoints, and a front-panel LED (Light-Emitting Diode) that indicates the output relay status.

The P470 control uses a P399 Electronic Pressure Transducer to generate a pressure signal and WHA-P399 Wiring Harness, which eliminates many of the constraints of capillary-tube control applications.

Features
  • Easy to Read Liquid Crystal Display (LCD): Clearly displays the sensed pressure (and other control information), and in many situations pressure may be monitored without applying gauges to the controlled equipment
  • Three Field-Selectable Pressure Ranges Between 0-750 psi: Provides the flexibility to cover most HVAC/R pressure applications with three fieldselectable pressure ranges; 0-100 psi with 5 psi minimum differential, and 0-500 psi or 50-750 psi with 20 psi minimum differential
  • 24 VAC, and 120 or 208/240 VAC Models: Increases application options, with two controls that cover most common voltages
  • Lockable, 3-Button, Front-Panel Touchpad: Deters tampering and over adjustment of control settings by unauthorized personnel
  • Built-in, Adjustable, Anti-Short Cycle Time-Delay: Reduces compressor short cycling and nuisance lockouts, which can extend compressor life
  • Uses an Economical and Versatile Transducer and Wiring Harness: Eliminates many of the constraints of capillary control applications and allows up to a 100 ft (30.5m) cable between control and transducer

Specs

–
Voltage:

120/240V

Product Type:

Elec. Pressure

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this unit come with the P399AAC-1 Pressure Transducer? It shows it in the picture and I want to make sure that it comes with the Pressure transducer before I buy it.

Asked by Minton HVAC 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the pressure transducer must be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy