Apply to be a TradeMaster!
Main product image of Electronic Pressure Control w/ Display and Class 2 Transformer (24V)
Magnifying glass
Hover image to zoom

Electronic Pressure Control w/ Display and Class 2 Transformer (24V)

SKU:
P470FB-1C
Rating:
(0)
Q&A:
(0)
Electronic Pressure Control w/ Display and Class 2 Transformer (24V)
Magnifying glass
Hover image to zoom
$159.52 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The P470 Electronic Pressure Control with Display is a single-stage, On/Off, electronic pressure control with an SPDT (Single-Pole Double-Throw) output relay. The control may be field set to operate in one of three pressure ranges (0 to 100 psi, 0 to 500 psi, or 50 to 750 psi), as either an open-high or open-low control.

The P470 control features a large LCD that displays the sensed pressure and other system-status indicators, as well as the adjustable setpoints in the programming mode. The P470 control has a lockable, 3-button touchpad for adjusting setpoints, and a front-panel LED (Light-Emitting Diode) that indicates the output relay status.

The P470 control uses a P399 Electronic Pressure Transducer to generate a pressure signal and WHA-P399 Wiring Harness, which eliminates many of the constraints of capillary-tube control applications.

Specs

–
Product Type:

Control Module

Power Supply:

Class 2

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy