Apply to be a TradeMaster!
Main product image of 1/8"-27 NPT Electronic Pressure Transducers (0-100 PSIG)
Magnifying glass
Hover image to zoom

1/8"-27 NPT Electronic Pressure Transducers (0-100 PSIG)

SKU:
P499AAP-101K
Rating:
(0)
Q&A:
(0)
1/8"-27 NPT Electronic Pressure Transducers (0-100 PSIG)
Magnifying glass
Hover image to zoom
$221.29 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/8"

Description

The P499 Series Electronic Pressure Transducers are compact, economical, rugged, direct-mount pressure transducers designed for use in commercial refrigeration and air conditioning applications. These transducers produce an analog signal based on the sensed pressure.

The P499 Series transducers feature environmentallyprotected electronics with stainless steel construction. The digitally-compensated P499 transducers are highly accurate over a broad temperature range, resisting the effects of wide ambient temperature swings, high humidity, condensation, and icing. The pressure port is machined from a solid piece of 17-4PH stainless steel. No O-rings, organic materials, or welds are exposed to the pressure media, allowing for a leak-proof, all-metal, sealed pressure system.

The P499 transducers operate with all pressure media compatible with 17-4PH stainless steel, including most non-corrosive refrigerants. They are also suitable for use with ammonia.

The P499 Series provides transducers in numerous pressure ranges, covering most common refrigeration and air conditioning applications. These transducers may also be used in other non-corrosive fluid applications.

Specs

Input:

4 to 20 mA

Size:

1/8"

Product Type:

Kit

Min Pressure (PSIG):

0

Max Pressure (PSIG):

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy