Apply to be a TradeMaster!
Main product image of 0-100 PSI Pressure Transducer
Magnifying glass
Hover image to zoom
0-100 PSI Pressure Transducer
Magnifying glass
Hover image to zoom
$193.53 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Size
1/4"

Description

–
The P499 Series Electronic Pressure Transducers are compact, economical, rugged, direct-mount pressure transducers designed for use in commercial refrigeration and air conditioning applications. These transducers produce an analog signal based on the sensed pressure.

The P499 Series transducers feature environmentally protected electronics with stainless steel construction.

The digitally-compensated P499 transducers are highly accurate over a broad temperature range, resisting the effects of wide ambient temperature swings, high humidity, condensation, and icing. The pressure port is machined from a solid piece of 17-4PH stainless steel. No O-rings, organic materials, or welds are exposed to the pressure media, allowing for a leak-proof, all-metal, sealed pressure system.

The P499 transducers operate with all pressure media compatible with 17-4PH stainless steel, including most non-corrosive refrigerants. They are also suitable for use with ammonia.

The P499 Series provides transducers in numerous pressure ranges, covering most common refrigeration and air conditioning applications. These transducers may also be used in other non-corrosive fluid applications.

Specs

–
Max Pressure (PSI):

100

Min Pressure (PSI):

0

Input:

4 to 20 mA

Size:

1/4"

Product Type:

Indiviudal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy