Apply to be a TradeMaster!
Main product image of 0-750 PSI Pressure Transducer Kit w/ Depressor
Magnifying glass
Hover image to zoom

0-750 PSI Pressure Transducer Kit w/ Depressor

SKU:
P499VCP-107C
Rating:
(1)
Q&A:
(0)
0-750 PSI Pressure Transducer Kit w/ Depressor
Magnifying glass
Hover image to zoom
$202.79 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Pressure (PSI)
750 MAX PSI
Product Highlight: Size
1/4"

Description

–
Pressure,Transducer, 0-750 PSI Pressure Range, 0-10 Vdc Output Signal, 1/4" SAE Flare Internal Thread with Depressor (Style 47)

Specs

–
Min Pressure (PSI):

0

Max Pressure (PSI):

750

Size:

1/4"

Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

supply house is a great company to order from

they always seem to have what I need and it's shipped right away. Great service great company to do business with!
John
Duluth MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy