Apply to be a TradeMaster!
Main product image of Lube Oil Control for Copland Compressors
Magnifying glass
Hover image to zoom

Lube Oil Control for Copland Compressors

SKU:
P545NCB-22C
Rating:
(0)
Q&A:
(0)
Lube Oil Control for Copland Compressors
Magnifying glass
Hover image to zoom
$321.74 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The P545 Series Electronic Lube Oil Control is designed for use on refrigeration compressors equipped with an oil pump that accepts a single-point differential pressure switch. The P400 switch continuously monitors net lube oil pressure and the P545 control locks out the compressor if lube oil pressure falls below the manufacturer?s recommended net pressure for longer than the recommended lube oil time delay. Front-mount Light-Emitting Diodes (LEDs) indicate the status of the lubrication system, and a user-selectable, minimum-off time delay can be set to minimize compressor short cycling.

A Johnson Controls/PENN® R310AD Current Sensing Switch, sold separately, may be used to disable the P545 control lockout circuit during abnormal compressor shutdowns.

Specifications:
  • Connection Size: 40" Cable with Copeland Sensor
  • Pressure Range PSIG: 12.75 Fixed
  • Time Delay: 120 Seconds
  • Specs

    –
    Features:

    Opens at 12.75 PSI

    Time Delay:

    120 Seconds

    Product Type:

    Oil Pressure Control

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy