Apply to be a TradeMaster!
Main product image of 0-100 PSI Pressure Transducer w/ Wire Harness Kit
Magnifying glass
Hover image to zoom

0-100 PSI Pressure Transducer w/ Wire Harness Kit

SKU:
P599RCPS101K
Rating:
(0)
Q&A:
(0)
0-100 PSI Pressure Transducer w/ Wire Harness Kit
Magnifying glass
Hover image to zoom
$167.56 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI

Description

–
Note: Images may not be exact representation of item.

Specs

–
Max Pressure (PSI):

100

Min Pressure (PSI):

0

Input:

4 to 20 mA

Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy