Apply to be a TradeMaster!
Main product image of 119C Single Pole High Pressure Control - 50/300 psig (Adj. Diff 20/100 psi)
Magnifying glass
Hover image to zoom

119C Single Pole High Pressure Control - 50/300 psig (Adj. Diff 20/100 psi)

SKU:
P70AA-119C
Rating:
(0)
Q&A:
(0)
119C Single Pole High Pressure Control - 50/300 psig (Adj. Diff 20/100 psi)
Magnifying glass
Hover image to zoom
$289.66 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This P70 Series of controls employs a set of switch contacts that are opened and closed by the movement of pressure actuated bellows. The load-carrying contacts provide direct control of AC motors within the control rating. These controls are available with either close high–open low, open high–close low, or SPDT contact action.

Features:
  • full adjustability through all pressure ranges
  • minimum differential
  • long life contact structure, no bounce on make; manual reset models are “trip-free”

    Applications
  • air conditioning and refrigeration applications
  • control of air, water, and oil pressure
  • Specs

    –
    Max Pressure (PSIG):

    300

    Min Pressure (PSIG):

    50

    Product Type:

    High Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy