Apply to be a TradeMaster!
Main product image of High Pressure Refrigerant SPST Pressure Control w/ Auto Reset (610 psi to 200 psi)
Magnifying glass
Hover image to zoom

High Pressure Refrigerant SPST Pressure Control w/ Auto Reset (610 psi to 200 psi)

SKU:
P70CA-400C
Rating:
(0)
Q&A:
(0)
High Pressure Refrigerant SPST Pressure Control w/ Auto Reset (610 psi to 200 psi)
Magnifying glass
Hover image to zoom
$172.48 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
200 PSI
Product Highlight: Max Pressure (PSI)
610 MAX PSI

Description

–
High Pressure Refrigerant SPST Pressure Control w/ Auto Reset (610 psi to 200 psi)
  • w/ 36" Capillary Connection
  • R410A SPST Open
  • Specs

    –
    Min Pressure (PSI):

    200

    Max Pressure (PSI):

    610

    Product Type:

    High Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy