Apply to be a TradeMaster!
Main product image of Single Pole High Pressure Control w/ Manual Reset, 50-450 PSI
Magnifying glass
Hover image to zoom

Single Pole High Pressure Control w/ Manual Reset, 50-450 PSI

SKU:
P70DA-1
Rating:
(0)
Q&A:
(0)
Single Pole High Pressure Control w/ Manual Reset, 50-450 PSI
Magnifying glass
Hover image to zoom
$216.56 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
50 PSI
Product Highlight: Max Pressure (PSI)
450 MAX PSI

Description

–
P70 single and dual function pressure controls are used in commercial air conditioning and refrigeration applications. The load-carrying contacts provide direct control of A.C. motors within the control?s rating. (See cover label for the electrical rating.)

The controls can be used with R- 12, R-22, R-500, or R-502 refrigerants. Specific models for ammonia applications are also available. The MICRO-SET construction of low pressure controls and low side of dual models permits differentials to a minimum of 5 psi (34 kPa).

Specs

–
Min Pressure (PSI):

50

Pressure Range:

50 to 450 psi

Max Pressure (PSI):

450

Product Type:

High Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy