Apply to be a TradeMaster!
Main product image of SPST Pressure Control w/ 1/4" FNPT 20"/100 psi, Diff. 7/50 psi
Magnifying glass
Hover image to zoom

SPST Pressure Control w/ 1/4" FNPT 20"/100 psi, Diff. 7/50 psi

SKU:
P70GA-11C
Rating:
(0)
Q&A:
(0)
SPST Pressure Control w/ 1/4" FNPT 20"/100 psi, Diff. 7/50 psi
Magnifying glass
Hover image to zoom
$338.14 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
7 PSI
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
,
  • SPST Pressure Control w/ 1/4" FNPT 20"/100 psi, Diff. 7/50 psi
  • ADJ. CONN 15
  • OPEN 40+/-2# CLOSE 60+/-2#
  • Specs

    –
    Product Type:

    Low Pressure

    Min Pressure (PSI):

    7

    Max Pressure (PSI):

    50

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy