Apply to be a TradeMaster!
Main product image of SPST Dual Pressure Control 20"/100 DIFF 7/50
Magnifying glass
Hover image to zoom

SPST Dual Pressure Control 20"/100 DIFF 7/50

SKU:
P70LA-1C
Rating:
(0)
Q&A:
(0)
SPST Dual Pressure Control 20"/100 DIFF 7/50
Magnifying glass
Hover image to zoom
$297.87 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
SPST DUAL PRES CONTROL; 20"/100# DIFF 7/50# ADJ 100/500# DIFF 55+/-8# FIXED CAP 36" CONN 13

The P70, P72, and P170 controls for dual pressure applications are designed primarily for use as combination high and low pressure controls on commercial refrigeration and air conditioning applications. These controls are available in several pressure ranges and are compatible with most common refrigerants. Ammonia compatible models are also available. These controls respond directly to system pressure changes on both high and low sides, and can provide single-device control of the compressor. Controls are available in several different electrical ratings and switch configurations, including independent high and low pressure switches (on P70S and P170S models). The P72 models provide direct control of 208-240 volt, single-phase motors up to 3 horsepower, and 208-220 volt, 3-phase motors up to 5 horsepower.

Specs

–
Product Type:

High Pressure

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy