Apply to be a TradeMaster!
Main product image of DPST Dual Pressure Control 36" RANGE 100/425 PSIG HS
Magnifying glass
Hover image to zoom

DPST Dual Pressure Control 36" RANGE 100/425 PSIG HS

SKU:
P70NA-1C
Rating:
(0)
Q&A:
(0)
DPST Dual Pressure Control 36" RANGE 100/425 PSIG HS
Magnifying glass
Hover image to zoom
$296.56 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
SPST DUAL PRES CONTROL; 36" CAP; 20"/100 PSIG LS 13 36" RANGE 100/425 PSIG HS

The P70, P72, and P170 controls for dual pressure applications are designed primarily for use as combination high and low pressure controls on commercial refrigeration and air conditioning applications. These controls are available in several pressure ranges and are compatible with most common refrigerants. Ammonia compatible models are also available. These controls respond directly to system pressure changes on both high and low sides, and can provide single-device control of the compressor. Controls are available in several different electrical ratings and switch configurations, including independent high and low pressure switches (on P70S and P170S models). The P72 models provide direct control of 208-240 volt, single-phase motors up to 3 horsepower, and 208-220 volt, 3-phase motors up to 5 horsepower.

Specs

–
Product Type:

High Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy