Apply to be a TradeMaster!
Main product image of DPST Pressure Control Westinghouse Max Non Adj
Magnifying glass
Hover image to zoom

DPST Pressure Control Westinghouse Max Non Adj

SKU:
P72AA-11C
Rating:
(0)
Q&A:
(0)
DPST Pressure Control Westinghouse Max Non Adj
Magnifying glass
Hover image to zoom
P72AA-11C has been discontinued
Discontinued June 4, 2024
This product was discontinued by the manufacturer.

Description

–
DPST PRESSURE CONTROL; WESTINGHOUSE PART 516B665H07 RANGE 50/300# DIFF 13# MAX NON ADJ

The P70, P72, and P170 controls for dual pressure applications are designed primarily for use as combination high and low pressure controls on commercial refrigeration and air conditioning applications. These controls are available in several pressure ranges and are compatible with most common refrigerants. Ammonia compatible models are also available. These controls respond directly to system pressure changes on both high and low sides, and can provide single-device control of the compressor. Controls are available in several different electrical ratings and switch configurations, including independent high and low pressure switches (on P70S and P170S models). The P72 models provide direct control of 208-240 volt, single-phase motors up to 3 horsepower, and 208-220 volt, 3-phase motors up to 5 horsepower.

Specs

–
Product Type:

High Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm